This product requires certification to purchase.

12V 1/4 in. Hex Impact Driver (Bare)

Milwaukee®

M12 FUEL™ 12V 1/4 in. Hex Impact Driver (Bare)

  • Fast #
  • Part #M345320
  • Item #9897745
  • Manufacturer Part #3453-20
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL™ 12V 1/4 in. Hex Impact Driver (Bare)

  • Fast #
  • Part #M345320
  • Item #9897745
  • Manufacturer Part #3453-20
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PowerState™ brushless motor delivers up to 1200" per lbs of peak torque with maximum sustained torque to complete a variety of applications
  • RedLithium™ 2.0 battery technology
  • RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Drive Control™ provides variable power and speed for precision work and heavy duty applications
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-4/5 in
Length
5-1/10 in
Number of Pieces
1 Piece
Torque (In-Lbs)
1300 in-lbs
Weight
1.76 lb
Width
2 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Collection
M12 FUEL™
Color Finish Name
Red
Corded Cordless
Cordless
Drive Size
1/4 in
Material
Plastic
Number of Tools Included
1
Tool Type
Driver
Electrical & Operational Information
AMP
4
Drive Type
Hex, Impact
Power Source
Battery
RPM
3300
Volts
12V
Warranty & Product Information
ETL Listed
Yes
Type
M345320
UL Listed
Yes
UPC
045242616558