This product requires certification to purchase.

12V 1/4 in. Hex Impact Driver Kit

Milwaukee®

M12 FUEL™ 12V 1/4 in. Hex Impact Driver Kit

  • Fast #
  • Part #M345322
  • Item #9897734
  • Manufacturer Part #3453-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL™ 12V 1/4 in. Hex Impact Driver Kit

  • Fast #
  • Part #M345322
  • Item #9897734
  • Manufacturer Part #3453-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fastest driving speed
  • 4-Mode drive control provides greater control over output speed and power
  • Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Most compact
  • Light Weight at 2 lbs for tool belt portability and less fatigue in the work day
  • Single Handed Bit Insertion for Ease of Use
  • REDLINK PLUS intelligence provides the ability to drive more fasteners back to back
  • All-metal belt clip for portability
  • Compatible with Milwaukee Accessory Bit Holder 49-16-3697
  • Requires Certification
Dimensions & Measurements
Chuck Size
1/4 in
Diameter
1/4 in
Height
7-4/5 in
Length
5-1/10 in
Number of Pieces
5 Piece
Torque (In-Lbs)
1300 in-lbs
Weight
1.76 lb
Width
2 in
Included Components
Case Included
Yes
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
2.0AH
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Keyless
Collection
M12 FUEL™
Color Finish Name
Red
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Plastic
Material Type
Glass Filled Nylon
Number of Tools Included
1
Tool Type
Driver
Electrical & Operational Information
AMP
2
Power Source
Battery
RPM
3300
Volts
12V
Warranty & Product Information
ETL Listed
Yes
GSA Approved
No
Type
M345322
UL Listed
Yes
UPC
045242616565