This product requires certification to purchase.

12V Oscillating Multi-Tool

Milwaukee®

M12 FUEL™ 12V Oscillating Multi-Tool

  • Fast #
  • Part #MM252620
  • Item #9046931
  • Manufacturer Part #2526-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL™ 12V Oscillating Multi-Tool

  • Fast #
  • Part #MM252620
  • Item #9046931
  • Manufacturer Part #2526-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oscillating Multi-Tool delivers 10,000 to 20,000 OPM to provide the fastest speed of cut on a 12V Platform
  • Requires Certification
Dimensions & Measurements
Diameter
2-29/100 in
Height
3-77/100 in
Length
11-11/50 in
Size
Small
Weight
2.29 lb
Width
2-29/100 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Collection
M12 FUEL™
Color Finish Name
Red
Corded Cordless
Cordless
Material
Plastic, Rubber, Metal
Number of Tools Included
1
Tool Type
Power Tool
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
UL Listed
No
UPC
045242547531