This product requires certification to purchase.

12V Redlithium™ 16-14/25 in. Chainsaw Bare Tool

Milwaukee®

M12 Fuel™ Hatchet™ 12V Redlithium™ 16-14/25 in. Chainsaw Bare Tool

  • Fast #
  • Part #M252720
  • Item #9051584
  • Manufacturer Part #2527-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12 Fuel™ Hatchet™ 12V Redlithium™ 16-14/25 in. Chainsaw Bare Tool

  • Fast #
  • Part #M252720
  • Item #9051584
  • Manufacturer Part #2527-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Automatic Oiler delivers proper chain lubrication and increased productivity
  • Requires Certification
Dimensions & Measurements
Height
9-3/25 in
Length
16-14/25 in
Weight
4.1 lb
Width
3-19/25 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Collection
M12 Fuel™ Hatchet™
Color Finish Name
Red
Number of Tools Included
1
Tool Type
Power Tool
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
UL Listed
No
UPC
045242563814