This product requires certification to purchase.

High Speed Chain Snake for 1-1/4 in.-2 in. Pipes

Milwaukee®

M12 FUEL™ High Speed Chain Snake for 1-1/4 in.-2 in. Pipes

  • Fast #
  • Part #M251921
  • Item #11655725
  • Manufacturer Part #2519-21
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL™ High Speed Chain Snake for 1-1/4 in.-2 in. Pipes

  • Fast #
  • Part #M251921
  • Item #11655725
  • Manufacturer Part #2519-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Power To Clear up to 35’ Out
  • Easiest, Most Controlled Wall to Wall Clean
  • Clear 70’ of Build-Up Per Charge
  • Infinite Variable Speed Adjustment for a Controlled Cleaning Experience
  • Mechanical Clutch to Help Prevent Cable Damage in Bind Ups
  • Electronic Foot Pedal with Non-Slip Grip: Maximum Durability
  • Bi-Directional Cable for Improved Navigation
  • Partially Enclosed Drum for Mess Containment & Easy Cable Cleaning
  • Easy, Single-Handed Carry Design
  • Chain Knockers feature Stainless Steel Set Screws for Corrosion Resistance
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
35 ft
Fits Pipe Size
1-1/4 in - 2 in
Height
22 in
Length
6 in
Pipe Capacity
1-1/4 in - 2 in
Weight
21 lb
Width
17 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Collection
M12 FUEL™
Color Finish Name
Black, Red
Material
Plastic
Number of Tools Included
1
Tool Type
Chain Snake Kit
Electrical & Operational Information
AMP
6
Power Source
Battery
Volts
12V
Warranty & Product Information
Application
Drain Cleaning
Type
M251921
UL Listed
Yes
UPC
045242878680