This product requires certification to purchase.

M12 FORCE LOGIC Press Tool Kit w/ ONE-KEY

Milwaukee®

M12 FUEL™ M12 FORCE LOGIC Press Tool Kit w/ ONE-KEY

  • Fast #
  • Part #M257320
  • Item #14326093
  • Manufacturer Part #2573-20
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL™ M12 FORCE LOGIC Press Tool Kit w/ ONE-KEY

  • Fast #
  • Part #M257320
  • Item #14326093
  • Manufacturer Part #2573-20
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • In-Line Design for Unrivaled Access?
  • Enables Connections on Copper, PEX, Black Iron, Stainless Steel, & ACR?
  • Auto-Cycle Ensures Full Press Every Time?
  • Prepress Battery Check Ensures Tool Won't Start A Press It Can't Complete?
  • ONE-KEY™ Enabled for Tracking, Managing, and Reporting?
  • Time Stamped Data Logs for Efficient, Precise Reporting?
  • Performs 37,000 Press Cycles Between Service Inspections?
  • Cut, Fasten, and Connect on One System?
  • 5-year Tool, 2-year Battery Warranty
  • Compatible With All M12™ Batteries & Chargers?
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in - 1-1/2 in
Length
21-1/2 in
Weight
13.8 lb
Characteristics & Features
Collection
M12 FUEL™
Color Finish Name
Red
Material
Plastic, Rubber, Steel
Tool Type
Press Tool
Electrical & Operational Information
Volts
12V
Warranty & Product Information
Type
M257320
UPC
045242617135