This product requires certification to purchase.

M12 Fuel 1/2 Drill Drv Kit

Milwaukee®

M12 FUEL™ M12 Fuel 1/2 Drill Drv Kit

  • Fast #
  • Part #M340322
  • Item #9897730
  • Manufacturer Part #3403-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12 FUEL™ M12 Fuel 1/2 Drill Drv Kit

  • Fast #
  • Part #M340322
  • Item #9897730
  • Manufacturer Part #3403-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Milwaukee®Powerstate™ brushless motor runs cooler, lasts longer and delivers up to 55% faster application speed
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Redlink Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Light Weight at 2.5 lbs for tool belt portability and less fatigue in the work day
  • 1/2" All-Metal chuck for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the M12 REDLITHIUM™ XC4.0 battery pack
  • All-Metal Gearcase for ultimate durability
  • All-metal belt clip for portability
  • 400 in-lbs of torque
  • Requires Certification
Dimensions & Measurements
Chuck Size
1/2 in
Diameter
1/2 in
Height
7-4/5 in
Length
6-3/5 in
Number of Pieces
6 Piece
Torque (In-Lbs)
350 in-lbs
Weight
2.3 lb
Width
2-1/10 in
Included Components
Case Included
Yes
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
12V
Battery Type
REDLITHIUM
Chuck Type
Keyless
Collection
M12 FUEL™
Color Finish Name
Black, Red
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Glass Filled Nylon, Metal
Material Type
Glass Filled Nylon
Number of Tools Included
1
Tool Type
Drill Kit
Electrical & Operational Information
AMP
4
Power Source
Battery
RPM
1700
Volts
12V
Warranty & Product Information
ETL Listed
No
GSA Approved
No
Type
M340322
UL Listed
Yes
UPC
045242637294