This product requires certification to purchase.

Heated AXIS Vest, Size L, Kit with 2.0Ah Battery & Charger

Milwaukee®

M12™ Heated AXIS Vest, Size L, Kit with 2.0Ah Battery & Charger

  • Fast #
  • Part #MM300N21L
  • Item #10334799
  • Manufacturer Part #M300N-21L
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Heated AXIS Vest, Size L, Kit with 2.0Ah Battery & Charger

  • Fast #
  • Part #MM300N21L
  • Item #10334799
  • Manufacturer Part #M300N-21L
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HEXON HEAT TECHNOLOGY™ EQUIPPED
  • STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATER HEAT COVERAGE
  • All Day Run-Time: (8) hours on low, (4) hours on medium and (2) hours on high
  • (2) Heat Zones: Chest and Back
  • High, Medium and Low heat settings for each zone
  • 4 Total Pockets: (2) hand zippered pockets, (1) interior zippered pocket, (1) zippered battery pass-thru pocket for front or back battery placement
  • 2X more insulation keeps you warmer
  • Customized 100% polyester AXIS™ ripstop fabric protects from abrasion and prevents tears from spreading
  • Adjustable waist drawcord keeps heat in
  • Washer and dryer safe
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
L
Height
1 in
Length
28-1/2 in
Number of Pieces
1 Piece
Weight
3.391 lb
Width
18-3/4 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Collection
M12™
Color Finish Category
Browns
Color Finish Name
Brown
Material
Plastic
Material Type
Polyester
Reusable
Yes
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
Product Type
Vest
Type
MM300N21L
UL Listed
Yes
UPC
045242876464