This product requires certification to purchase.

M12 Fuel 5 Tl Comb Kit

Milwaukee®

M12™ M12 Fuel 5 Tl Comb Kit

  • Fast #
  • Part #M349725
  • Item #10248441
  • Manufacturer Part #3497-25
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ M12 Fuel 5 Tl Comb Kit

  • Fast #
  • Part #M349725
  • Item #10248441
  • Manufacturer Part #3497-25
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any subcompact Hammer Drill/Driver.
  • Fastest Drilling and Driving applications under load.
  • 1/2" All-Metal chuck for maximum durability, grip and bit retention.
  • Unmatched Performance with the most runtime in Drill/Driver class with the M12 REDLITHIUM™ XC4.0 battery pack.
  • LED light for better visibility in low-light situations.
  • Part of the M12 System, featuring over 150+ Tools.
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.
  • REDLINK PLUS™ intelligence provides optimized performance and overload protection.
  • Requires Certification

Documents

Dimensions & Measurements
Bit Sizes
1/2 in
Chuck Size
1/2 in
Height
16-5/8 in
Length
6-1/2 in
Number of Pieces
5 Piece
Torque (In-Lbs)
1500 in-lbs
Weight
15.2 lb
Width
10-5/8 in
Included Components
Case Included
Yes
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
12V
Brand Model Compatibility
Milwaukee Tool® M12 FUEL™ POWERSTATE™ REDLITHIUM™ REDLINK PLUS™
Chuck Type
Standard
Coating
Plastic
Collection
M12™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Molded Plastic, Metal
Number of Tools Included
5
Tool Type
Tool Combo Kit
Electrical & Operational Information
AMP
4
Lumens
1250
Power Source
Battery
RPM
1550
Volts
12V
Warranty & Product Information
CSA Certified
No
ETL Listed
Yes
GSA Approved
No
Type
M349725
UL Listed
Yes
UPC
452428397598