This product requires certification to purchase.

M12™ REDLITHIUM™ CP2.0 Battery Two Pack

Milwaukee®

M12™ M12™ REDLITHIUM™ CP2.0 Battery Two Pack

  • Fast #
  • Part #M48112422
  • Item #14165246
  • Manufacturer Part #48-11-2422
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ M12™ REDLITHIUM™ CP2.0 Battery Two Pack

  • Fast #
  • Part #M48112422
  • Item #14165246
  • Manufacturer Part #48-11-2422
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Best-in-class construction: Offers long-lasting performance and durability
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Versatility: Powers all Milwaukee M12™ cordless power tools
  • Requires Certification

Documents

Characteristics & Features
Collection
M12™
Color Finish Category
Reds
Color Finish Name
Red, Black
Disposable
No
Material
Plastic
Warranty & Product Information
Type
M48112422
UPC
045242530847