This product requires certification to purchase.

Mounting Fan

Milwaukee®

M12™ Mounting Fan

  • Fast #
  • Part #M082020
  • Item #9817123
  • Manufacturer Part #0820-20
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Mounting Fan

  • Fast #
  • Part #M082020
  • Item #9817123
  • Manufacturer Part #0820-20
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Max Air Speed up to 14 MPH
  • Max Air Volume up to 400 CFM
  • Integrated magnets for mounting capability
  • 2" Spring-Loaded Base Clamp
  • 360° Head Rotation for unlimited directional air flow
  • 3 Speed Settings: High, Medium, Low
  • Fits all M12™ Batteries
  • 1 year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Blade Span
6 in
Depth
8-17/20 in
Height
13-1/10 in
Length
8-17/20 in
Width
7-23/100 in
Characteristics & Features
Collection
M12™
Color Finish Category
Reds
Color Finish Name
Red, Black
Indoor Outdoor
Indoor, Outdoor
Installation Type
Portable
Number of Blades
3
Electrical & Operational Information
Volts
12V
Warranty & Product Information
Type
M082020
UL Listed
Yes
UPC
045242586608