This product requires certification to purchase.

Replacement Wheel for M12 Brushless 1-1/4 in.-2 in. Copper Tubing Cutter (2 Pack)

Milwaukee®

M12™ Replacement Wheel for M12 Brushless 1-1/4 in.-2 in. Copper Tubing Cutter (2 Pack)

  • Fast #
  • Part #M48384257
  • Item #10394802
  • Manufacturer Part #48-38-4257
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Replacement Wheel for M12 Brushless 1-1/4 in.-2 in. Copper Tubing Cutter (2 Pack)

  • Fast #
  • Part #M48384257
  • Item #10394802
  • Manufacturer Part #48-38-4257
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with M12™ Brushless 1-1/4” - 2” Copper Tubing Cutter
  • Fastest, clean cuts
  • Convex blade design reduces chipping
  • Optimized for copper
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
2 in
Cutting Capacity
2 in
Diameter
2 in
Height
5-23/100 in
Length
5-23/100 in
Number of Pieces
1 Piece
Weight
.06 lb
Width
3-13/50 in
Characteristics & Features
Adjustable
No
Blade Material
Steel
Brand Model Compatibility
2479-20
Collection
M12™
Color Finish Name
Silver
Material
Steel
Number of Tools Included
1
Tool Type
Replacement Blade
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Application
Plumbing
Product Type
Replacement Blade
Type
M48384257