This product requires certification to purchase.

Size M 12V 4 Piece Lithium-ion Polyester Heated Hoodie in Blue

Milwaukee®

M12™ Size M 12V 4 Piece Lithium-ion Polyester Heated Hoodie in Blue

  • Fast #
  • Part #M336BL21M
  • Item #9723857
  • Manufacturer Part #336BL-21M
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Size M 12V 4 Piece Lithium-ion Polyester Heated Hoodie in Blue

  • Fast #
  • Part #M336BL21M
  • Item #9723857
  • Manufacturer Part #336BL-21M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Advanced heat technology system with quick heat function: 3X faster heat up time
  • Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 compact battery pack on low setting
  • One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
  • Raglan sleeves designed to move and layer
  • Washer and dryer safe
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Heating Zones: Chest, Back
  • Durable utility pockets with reinforced edges to protect from abrasion
  • Durable fleece and warm jersey lining for complete comfort on the jobsite
  • Three-panel hood design with drawcord for comfortable fit
  • Requires Certification
Dimensions & Measurements
Clothing Size
M
Number of Pieces
4 Piece
Weight
3.83 lb
Characteristics & Features
Battery Size
12V
Collection
M12™
Color Finish Category
Blues
Color Finish Name
Blue
Material
Cotton, Plastic
Material Type
Polyester
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
Product Type
Hoodie
UL Listed
Yes
UPC
045242750801