This product requires certification to purchase.

Subcompact Brushless 2-Tool Combo Kit

Milwaukee®

M12™ Subcompact Brushless 2-Tool Combo Kit

  • Fast #
  • Part #M349422
  • Item #11681372
  • Manufacturer Part #3494-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Subcompact Brushless 2-Tool Combo Kit

  • Fast #
  • Part #M349422
  • Item #11681372
  • Manufacturer Part #3494-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Subcompact design: superior balance and control, ideal for overhead drilling or driving as well as accessing tight spaces
  • Drill: Only 5.4" in length/Impact: Only 4.3” in length
  • Drill: 350 in-lbs. of torque/Impact: 1100 in-lbs. of torque
  • Drill: 0-450 RPM in low & 0-1550 RPM in high/Impact: Variable speed 0 -3,000 RPM
  • Drill: 2 lbs. with CP battery/Impact: 1.7 lbs. with CP battery
  • Metal 3/8 in. chuck on the drill & Internal Metal Gearcase in the impact driver for maximum durability
  • REDLINK Intelligence™: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • 5 year tool warranty, 2 year battery
  • Kit Includes: M12™ Subcompact Brushless 3/8” Drill/Driver, M12™ Subcompact Brushless ¼” Hex Impact Driver, (2) M12™ REDLITHIUM™ CP2.0 Battery Packs, M12™ Charger and Contractor Bag
  • Requires Certification

Documents

Dimensions & Measurements
Chuck Size
3/8 in
Diameter
3-9/10 in
Height
8 in
Length
13-1/2 in
Number of Pieces
4 Piece
Torque (In-Lbs)
1100 in-lbs
Weight
5.93 lb
Width
3-9/10 in
Included Components
Case Included
Yes
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Metal
Coating
Red
Collection
M12™
Color Finish Name
Black, Red
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Copper, Metal, Plastic
Number of Tools Included
1
Tool Type
Combo Kit
Electrical & Operational Information
AMP
2
Power Source
Battery
RPM
4100
Volts
12V
Warranty & Product Information
CSA Certified
No
ETL Listed
No
GSA Approved
No
Type
M349422
UL Listed
Yes
UPC
045242295005