This product requires certification to purchase.

Womens Heated Hoodie

Milwaukee®

M12™ Womens Heated Hoodie

  • Fast #
  • Part #MF200B21XL
  • Item #11639154
  • Manufacturer Part #F200B-21XL
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Womens Heated Hoodie

  • Fast #
  • Part #MF200B21XL
  • Item #11639154
  • Manufacturer Part #F200B-21XL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Clothing Size
XL
Height
1 in
Length
29-1/2 in
Number of Pieces
1 Piece
Weight
2.29 lb
Width
19 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Collection
M12™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cotton, Fabric
Material Type
Polyester
Reusable
Yes
Electrical & Operational Information
AMP
2
Power Source
Battery
Volts
12V
Warranty & Product Information
Product Type
Workwear
Type
MF200B21XL
UL Listed
Yes
UPC
045242349746