This product requires certification to purchase.

1/4 in.-1-1/8 in. Zoomlock Max Press Jaw

Milwaukee®

M18™ 1/4 in.-1-1/8 in. Zoomlock Max Press Jaw

  • Fast #
  • Part #M49162662Z
  • Item #10334676
  • Manufacturer Part #49-16-2662Z
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 1/4 in.-1-1/8 in. Zoomlock Max Press Jaw

  • Fast #
  • Part #M49162662Z
  • Item #10334676
  • Manufacturer Part #49-16-2662Z
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compatible with ZoomLock® MAX Press Fittings
  • Compatible with ACR Tube & Line Set
  • One-Handed, Effortless Installations
  • Durable Steel Jaws Provide Outstanding Life
  • Up to 60% Faster Installations vs. Brazing
  • For Use with M18™ FORCE LOGIC™ Press Tools
  • In-line Design for Unrivaled Access
  • Spring-Loaded for Easy Alignment to Fitting
  • Requires Certification

Documents

Dimensions & Measurements
Height
6-1/2 in
Length
16-1/5 in
Weight
36.15 lb
Width
14-1/2 in
Characteristics & Features
Collection
M18™
Number of Tools Included
1
Tool Type
Press Accessories
Warranty & Product Information
Type
M49162662Z
UPC
045242834730