This product requires certification to purchase.

1 Sds Plus Rot Hamm Bare Tool Dsply

Milwaukee®

M18™ 1 Sds Plus Rot Hamm Bare Tool Dsply

  • Fast #
  • Part #M291220DISP
  • Item #9863849
  • Manufacturer Part #2912-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 1 Sds Plus Rot Hamm Bare Tool Dsply

  • Fast #
  • Part #M291220DISP
  • Item #9863849
  • Manufacturer Part #2912-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fastest drilling rotary hammer in class
  • AUTOSTOP Kickback Control enhances safety by electronically sensing a tool bind-up and shutting the tool off
  • 8" x 2" holes
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
1 in
Chuck Size
1 in
Depth
11-1/2 in
Diameter
1 in
Height
9 in
Length
11-1/2 in
Number of Pieces
1 Piece
Shank Size
1 in
Torque (In-Lbs)
2 ft-lbs
Weight
6.80 lb
Width
4-1/4 in
Characteristics & Features
Battery Size
18V
Chuck Type
SDS Plus
Collection
M18™
Handle Material
Rubber
Handle Type
Pistol
Material
Rubber, Plastic
Material Type
Reinforced Nylon
Number of Tools Included
1
Tool Type
Rotary Hammer
Electrical & Operational Information
Power Source
Battery
RPM
1330
Volts
18V
Warranty & Product Information
ETL Listed
No
Type
M291220DISP
UL Listed
Yes