This product requires certification to purchase.

18V 4-1/2 in/5 in. Braking Grinder

Milwaukee®

M18™ 18V 4-1/2 in/5 in. Braking Grinder

  • Fast #
  • Part #M288220
  • Item #9669142
  • Manufacturer Part #2882-20
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 18V 4-1/2 in/5 in. Braking Grinder

  • Fast #
  • Part #M288220
  • Item #9669142
  • Manufacturer Part #2882-20
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rapid stop braking feature stops cutting disks in 0.9 seconds, flap disks in 1.3 seconds, and grinding disks in 1.5 seconds
  • POWERSTATE™ Brushless Motor: Delivers maximum power and up to 10X longer motor life
  • REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC 5.0 battery pack (not included) provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
  • Power to grind: world's first cordless grinder with corded performance
  • Durability: same metal housing & gearing system as legendary high performance corded grinders
  • 1% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
  • Electronic Clutch for Kickback Protection
  • 5/8"-11 Spindle for Use with Common Grinding Accessories
  • Overload Protection: Maximizes motor life
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in
Depth
4-81/200 in
Diameter
5 in
Height
4-2/5 in
Length
15-1/4 in
Weight
5.14 lb
Width
15-1/4 in
Characteristics & Features
Battery Size
18V
Battery Type
Lithium
Coating
Red
Collection
M18™
Color Finish Name
Black, Red
Corded Cordless
Cordless
Handle Material
Plastic
Handle Type
Side Handle
Material
Plastic, Metal, Rubber
Number of Tools Included
1
Tool Type
Grinder
Electrical & Operational Information
AMP
0
Power Source
Battery
RPM
8500
Volts
18V
Warranty & Product Information
ETL Listed
No
Type
M278320
UL Listed
No
UPC
045242566303