This product requires certification to purchase.

18V and 4AH REDLITHIUM™ Battery

Milwaukee®

M18™ 18V and 4AH REDLITHIUM™ Battery

  • Fast #
  • Part #M48111840
  • Item #4477835
  • Manufacturer Part #48-11-1840
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 18V and 4AH REDLITHIUM™ Battery

  • Fast #
  • Part #M48111840
  • Item #4477835
  • Manufacturer Part #48-11-1840
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • All-weather performance: Delivers fade free power in extreme jobsite conditions
  • Versatility: Powers more than 60 Milwaukee® M18™ cordless power tools
  • Redlink Intelligence: Individual cell monitoring - ensures optimal charge and discharge for maximum life
  • Requires Certification
Dimensions & Measurements
Height
2-4/5 in
Length
4-1/2 in
Weight
1.54 lb
Width
3-1/10 in
Characteristics & Features
Battery Size
4AH, 18V
Battery Type
Li-ion (Lithium-ion)
Collection
M18™
Color Finish Name
Black, Red
Material
Plastic, Rubber
Number of Batteries Charged at Once
1
Number of Tools Included
1
Portable
Yes
Tool Type
Battery
Electrical & Operational Information
AMP
4
Automatic Shut-Off
No
Volts
18V
Warranty & Product Information
ETL Listed
No
GSA Approved
No
UL Listed
No
UPC
045242288762