This product requires certification to purchase.

18V Braking Die Grinder Slide Switch

Milwaukee®

M18™ 18V Braking Die Grinder Slide Switch

  • Fast #
  • Part #M293920
  • Item #10023855
  • Manufacturer Part #2939-20
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 18V Braking Die Grinder Slide Switch

  • Fast #
  • Part #M293920
  • Item #10023855
  • Manufacturer Part #2939-20
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 336
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Milwaukee POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • M18™ REDLITHIUM ™ XC5.0 battery pack (not included) delivers up to 12" of weld bead removed
  • Generating 11A Corded Power, The M18 FUEL™ Braking Die Grinder gives users the power they need to replace Corded Solutions
  • RAPIDSTOP™ Brake stops cutting and sanding accessories in under 2 seconds.
  • Spindle Lock, One Wrench Accessory Change
  • Slide Switch, Designed to Reduce User Fatigue
  • Fits all 1/4" Shank Accessories
  • 27,000 RPM Brushless Motor is designed to deliver corded performance with 2" Accessory Sanding and Cutting Wheel Compatibility
  • Compatible with all M18™ Batteries
  • Requires Certification

Documents

Dimensions & Measurements
Depth
15-1/2 in
Diameter
2 in
Height
3-67/250 in
Length
15-1/2 in
Weight
2.89 lb
Width
3-11/100 in
Characteristics & Features
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Collection
M18™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Handle Material
Nylon
Handle Type
Barrel Grip
Material
Plastic, Rubber
Number of Tools Included
1
Tool Type
Grinder
Electrical & Operational Information
AMP
0
Power Source
Battery
RPM
27000
Volts
18V
Warranty & Product Information
Type
M293920
UL Listed
Yes
UPC
045242755936