This product requires certification to purchase.

18V Lithium-Ion 6 Ah Battery Pack

Milwaukee®

M18™ 18V Lithium-Ion 6 Ah Battery Pack

  • Fast #
  • Part #M48111861
  • Item #10089036
  • Manufacturer Part #48-11-1861
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 18V Lithium-Ion 6 Ah Battery Pack

  • Fast #
  • Part #M48111861
  • Item #10089036
  • Manufacturer Part #48-11-1861
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 600
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight
  • 15min Supercharge to 80% with the NEW M18 Dual-Bay Simultaneous Super Charger
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™
  • Fully compatible with the M18™ system, featuring 250+ tools
  • Fastest charging battery in the M18™ system
  • Best protection from jobsite, weather, and environmental conditions
  • Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • PWR Level 4 on the REDLITHIUM™ Power scale
  • Redlink Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Requires Certification
Dimensions & Measurements
Depth
5-1/10 in
Height
3-1/10 in
Length
5-1/10 in
Number of Pieces
1 Piece
Weight
2.07 lb
Width
3-3/10 in
Characteristics & Features
Collection
M18™
Color Finish Name
Black, Red
Material
Plastic
Number of Tools Included
1
Tool Storage Type
Pouch
Tool Type
Battery
Warranty & Product Information
OSHA
No
Type
M48111861
UPC
045242797387