This product requires certification to purchase.

2-Tool Compact Brushless Combo Kit

Milwaukee®

M18™ 2-Tool Compact Brushless Combo Kit

  • Fast #
  • Part #M369322CX
  • Item #10371274
  • Manufacturer Part #3693-22CX
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 2-Tool Compact Brushless Combo Kit

  • Fast #
  • Part #M369322CX
  • Item #10371274
  • Manufacturer Part #3693-22CX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compact size allows for unrivaled access in tight spaces
  • Brushless Motor delivers the power to quickly complete most common applications
  • Professional Durability with all metal chuck and gearcase
  • M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver: 0-3600 RPMs
  • M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver: 1,700 in-lbs. of Peak Torque
  • M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver: Includes 3-Mode Drive Control for easier control
  • M18™ Compact Brushless 1/2" Hammer Drill: 0-550 RPM to 0-1700 RPM
  • M18™ Compact Brushless 1/2" Hammer Drill: 5.8" in Length
  • M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver: 4.4" in Length and 2.1" in Width
  • REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Requires Certification

Documents

Dimensions & Measurements
Chuck Size
1/2 in
Height
12-13/25 in
Length
10-4/25 in
Number of Pieces
6 Piece
Torque (In-Lbs)
1700 in-lbs
Weight
9.14 lb
Width
7-2/5 in
Included Components
Case Included
Yes
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Metal
Collection
M18™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Metal
Number of Tools Included
2
Tool Type
Tool Combo Kit
Electrical & Operational Information
AMP
4
Power Source
Battery
RPM
3600
Volts
18V
Warranty & Product Information
Type
M369322CX
UPC
045242797233