This product requires certification to purchase.

4-Tool Combo Kit

Milwaukee®

M18™ 4-Tool Combo Kit

  • Fast #
  • Part #M369324CX
  • Item #10371276
  • Manufacturer Part #3693-24CX
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 4-Tool Combo Kit

  • Fast #
  • Part #M369324CX
  • Item #10371276
  • Manufacturer Part #3693-24CX
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The M18™ Compact Brushless 1/2" Hammer Drill and 3-Speed Impact Driver's compact size allows for unrivaled access in tight spaces.
  • Brushless Motor delivers the power to quickly complete most common applications.
  • M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20): 0-3600 RPMs
  • M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver (3651-20): 1,700 in-lbs. of Peak Torque
  • M18™ Compact Brushless 1/2" Hammer Drill(3602-20): 5.8" in length
  • M18™ Compact Brushless 1/2" Hammer Drill (3602-20): 0-550 RPM to 0-1700 RPM
  • M18™ Brushless 7-1/4 in. Circular Saw (2631-20): 2-1/2 in. cut depth
  • M18™ HACKZALL (2625-20): Quik-lok blade clamp offers fast, easy tool free blade changes for Sawzall blades and Hackzall blades
  • REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market.
  • Requires Certification

Documents

Dimensions & Measurements
Chuck Size
1/2 in
Height
25-3/10 in
Length
13-18/25 in
Number of Pieces
8 Piece
Torque (In-Lbs)
1700 in-lbs
Weight
26.86 lb
Width
11-23/50 in
Included Components
Case Included
Yes
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Metal
Collection
M18™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Metal
Number of Tools Included
4
Saw Type
Circular
Tool Type
Tool Combo Kit
Electrical & Operational Information
AMP
2
Power Source
Battery
RPM
3600
Volts
18V
Warranty & Product Information
Type
M369324CX
UL Listed
Yes
UPC
045242874156