This product requires certification to purchase.

M18 Bluetooth Jobsite Radio & Charger

Milwaukee®

M18 Bluetooth Jobsite Radio & Charger

  • Fast #
  • Part #M295620
  • Item #12415624
  • Manufacturer Part #2956-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Bluetooth Jobsite Radio & Charger

  • Fast #
  • Part #M295620
  • Item #12415624
  • Manufacturer Part #2956-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • (2) 4.48” Woofers And (2) 1.21" High Frequency Tweeters Provide A POWERFUL, DYNAMIC SOUND Experience
  • Charges All M18™ Batteries
  • Up To 8 hours of Runtime On An M18™ REDLITHIUM™ XC5.0 Battery At 100% Volume
  • AUDIO-LINK Allows You To Play Music Through Multiple Compatible Milwaukee® Devices (Over 200+) Creating A Larger Sound Experience
  • Bluetooth® 5.3 Provides Up To 200 Feet of Range
  • Built-In Equalizer Settings Allow You To Customize The Bass and Treble to Your Preferred Sound
  • Compatible With PACKOUT™ Modular Storage System
  • IP65: Dustproof and Water Resistant
  • Impact Resistant
  • USB-C 3.0A Personal Device Charging
  • Requires Certification
Dimensions & Measurements
Height
13 in
Length
10-1/2 in
Weight
17.8 lb
Width
17-1/10 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Corded Cordless
Cordless
Material
Plastic
Smart Home Enabled
No
Tool Type
Radio, Charger
Wireless Communication
Bluetooth
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
Type
M295620
UL Listed
Yes
UPC
045242545728