This product requires certification to purchase.

M18 Brushless 18" Fan

Milwaukee®

M18 Brushless 18" Fan

  • Fast #
  • Part #M082120
  • Item #10334481
  • Manufacturer Part #0821-20
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Brushless 18" Fan

  • Fast #
  • Part #M082120
  • Item #10334481
  • Manufacturer Part #0821-20
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CORDED PERFORMANCE. DURABLE COOLING. TOTAL MOBILITY.
  • Air circulation over 50 ft reach and 13.5 MPH air speed
  • Reinforced design for impact, water, and dust resistance
  • Brushless motor for durable cooling and increased life
  • 18-inch blade allows for quick and efficient cooling, drying, or ventilation
  • 360-degree head rotation to adapt to any job
  • Stackable design for optimized storage and transportation
  • 3 speed settings: high, medium, low
  • Integrated AC plug For extended runtime
  • Fits all M18 batteries
  • Requires Certification

Documents

Dimensions & Measurements
Blade Span
18 in
CFM
3400 ft3/min
Height
26-1/2 in
Length
11 in
Width
23-3/10 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Red
Indoor Outdoor
Indoor, Outdoor
Installation Type
Portable
Material
Plastic, Glass Filled Nylon, Steel
Number of Blades
3
Electrical & Operational Information
Fan Speeds
3
Volts
18V
Warranty & Product Information
Type
M082120
UPC
045242586325