This product requires certification to purchase.

Dual Bay Simulataneous Super Charger

Milwaukee®

M18™ Dual Bay Simulataneous Super Charger

  • Fast #
  • Part #M48591815
  • Item #10089921
  • Manufacturer Part #48-59-1815
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ Dual Bay Simulataneous Super Charger

  • Fast #
  • Part #M48591815
  • Item #10089921
  • Manufacturer Part #48-59-1815
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 112
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • REDLINK™ Intelligence: Charger Communicates with the Battery Pack to Ensure Optimized Charge Speed and Performance
  • CHARGE ADAPT™: Adaptive Charge Distribution delivers adaptive simultaneous charging for multiple batteries to maximize productivity
  • Capable of simultaneously charging up to 2 batteries leveraging CHARGE ADAPT™ to distribute power between bays for the best charge experience
  • COOL-CYCLE™ Active Cooling System provides instant cooling for less downtime. Active cooling feature works with batteries that have COOL-CYCLE™ capability.
  • Integrated Hang Holes for Wall Mounting
  • On board LED Indicator communicates charger/pack performance
  • Compatible with all M18™ Batteries
  • Power source: AC
  • 5 Year Warranty
  • Includes (1) M18 Dual Bay Simultaneous Super Charger
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
CSA Certified:
No
Collection:
M18™
Color Finish Name:
Red, Black
Depth:
14-1/5
ETL Listed:
No
GSA Approved:
No
Height:
5-3/5
Length:
14-1/5
Material:
Plastic
Number of Batteries Charged at Once:
2
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Charger
Type:
M48591815
UL Listed:
Yes
UPC:
045242797783
Volts:
18V
Weight:
5.5
Width:
6-9/10