This product requires certification to purchase.

1/2"- 2" IPS-P Jaw and Pivoting Ring Kit for M18 Force Logic Press Tools

Milwaukee®

M18™ FORCE LOGIC™ 1/2"- 2" IPS-P Jaw and Pivoting Ring Kit for M18 Force Logic Press Tools

  • Fast #
  • Part #M49162683
  • Item #11810472
  • Manufacturer Part #49-16-2683
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ FORCE LOGIC™ 1/2"- 2" IPS-P Jaw and Pivoting Ring Kit for M18 Force Logic Press Tools

  • Fast #
  • Part #M49162683
  • Item #11810472
  • Manufacturer Part #49-16-2683
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
  • For use with No. 3 Morse taper Arbor assembly 49-57-0010
  • Metric thread size M18 x 1.5 shank
  • Requires Certification
Characteristics & Features
Collection
M18™ FORCE LOGIC™
Tool Type
Press Ring Kit
Warranty & Product Information
Type
M49162683
UPC
045242385881