This product requires certification to purchase.

1/4 - 7/8 Zoomlock Max & Maxipro Pivoting Press Ring Kit For M18 Force Logic Press Tool

Milwaukee®

M18™ FORCE LOGIC™ 1/4 - 7/8 Zoomlock Max & Maxipro Pivoting Press Ring Kit For M18 Force Logic Press Tool

  • Fast #
  • Part #M49162661ZX
  • Item #12198592
  • Manufacturer Part #M49162661ZX
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ FORCE LOGIC™ 1/4 - 7/8 Zoomlock Max & Maxipro Pivoting Press Ring Kit For M18 Force Logic Press Tool

  • Fast #
  • Part #M49162661ZX
  • Item #12198592
  • Manufacturer Part #M49162661ZX
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with M18™ FORCE LOGIC™ Press Tools
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Faster Alternative To Sweat and Solder
  • Durable Steel Rings Provide Outstanding Life
  • Designed for Use with ZoomLock MAX® & B MaxiPro® Fitting Systems
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Spring-Loaded Ring for Quick and Easy Alignment to Fitting
  • 2 Year Warranty
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
1/4 in - 7/8 in
Height
14-1/2 in
Length
5-1/2 in
Number of Pieces
8 Piece
Weight
26 lb
Width
15-1/2 in
Characteristics & Features
Collection
M18™ FORCE LOGIC™
Tool Type
Press Ring Kit
Warranty & Product Information
Type
M49162661ZX
UPC
045242411290