This product requires certification to purchase.

18V Cable Cutter Kit

Milwaukee®

M18™ Force Logic™ 18V Cable Cutter Kit

  • Fast #
  • Part #M267221
  • Item #7605733
  • Manufacturer Part #2672-21
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ Force Logic™ 18V Cable Cutter Kit

  • Fast #
  • Part #M267221
  • Item #7605733
  • Manufacturer Part #2672-21
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Powerful 6T hydraulic pump
  • Part of the M18™ system, featuring over 125+ tools
  • Fully balanced design delivers easiest alignment wearing class 3 gloves
  • Patented anti-spreading jaw design provides the best power to size ratio in the industry
  • Powerstate brushless motor delivers up to 4X longer life
  • Can make over 280 cuts on a M18 2.0 battery
  • Powerful 6T hydraulic pump effortlessly cuts through 477 in seconds
  • Optimized blade geometry delivers up to 1000 cuts per blade
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F
  • Jaws automatically open when cut is complete
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
750 MCM Cu / 1000 Al
Length
14 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Collection
M18™ Force Logic™
Color Finish Name
Black, Red
Material
Glass Filled Nylon
Tool Type
Cable Cutter Kit
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
Application
Cable Cutting
UPC
045242354214