This product requires certification to purchase.

Long Throw Press Tool Kit (No Jaws)

Milwaukee®

M18™ Force Logic™ Long Throw Press Tool Kit (No Jaws)

  • Fast #
  • Part #M277320L
  • Item #7532737
  • Manufacturer Part #2773-20L
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ Force Logic™ Long Throw Press Tool Kit (No Jaws)

  • Fast #
  • Part #M277320L
  • Item #7532737
  • Manufacturer Part #2773-20L
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 5-year tool warranty, 2-year jaw warranty
  • Auto-cycle ensures full press every time
  • Compatible with all M18 batteries
  • Industry's first brushless press tool
  • In-line design optimized for 1-handed presses
  • Lightest, in-line design for unrivaled access
  • Longest calibration interval in the industry at 50,000 cycles
  • The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
  • Approximate cycle time: 4 seconds (8 second extended stroke)
  • 5-year warranty, 2 -year jaw warranty
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
0.5 in - 2 in
Height
4-7/10 in
Jaw Capacity (in)
0.5 in - 2 in
Length
18-5/16 in
Number of Pieces
2 Piece
Weight
34.34 lb
Width
20-87/100 in
Characteristics & Features
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Collection
M18™ Force Logic™
Color Finish Name
Red, Black
Material
Plastic, Metal, Rubber
Number of Tools Included
1
Tool Type
Press Tool
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
Application
Pipe Fitting
CSA Certified
Yes
UL Listed
Yes
UPC
045242502943