1/2-1 in. Steel Pipe Cutter
M18 FUEL™ 1/2-1 in. Steel Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cuts steel pipe ½” – 1” (Up to 1-5/16” OD)
- Foldable cut fence delivers easy, square cuts
- Minimal burring reduces prep time
- Exclusively compatible with 1/2” – 1” Steel Pipe Cutting Blade (48-40-4062), carbide tipped for maximum life
- Up to 200 Cuts on 1” steel pipe per blade
- Up to 50 Cuts on 1” steel pipe per charge on M18™ REDLITHIUM™ XC5.0 battery
- Optimized access with as little as 2.5” clearance
- 5 Year Tool Warranty
- Fully compatible with the M18™ System
Documents
Specifications
- Adjustable:
- No
- Application:
- Pipe Cutter
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 4-1/2 in
- Blade Material:
- Carbide
- Blade Width (in):
- 4-1/2 in
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 1 in
- Depth:
- 5-3/4 in
- Fits Pipe Size:
- 1/2 in - 1 in
- Height:
- 10-1/2 in
- Length:
- 5-3/4 in
- Material:
- Glass Filled Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/2 in - 1 in
- Portable:
- Yes
- Power Source:
- Battery
- RPM:
- 3140
- Tool Type:
- Pipe Cutter
- Type:
- M346920
- UL Listed:
- Yes
- UPC:
- 045242885145
- Volts:
- 18V
- Weight:
- 6.6 lb
- Width:
- 14 in