This product requires certification to purchase.

1/2 in. Hammer Drill/Driver

Milwaukee®

M18 Fuel™ 1/2 in. Hammer Drill/Driver

  • Fast #
  • Part #M290420
  • Item #9897753
  • Manufacturer Part #2904-20
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Fuel™ 1/2 in. Hammer Drill/Driver

  • Fast #
  • Part #M290420
  • Item #9897753
  • Manufacturer Part #2904-20
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Most Powerful Hammer Drill
  • Only 6.9 in length for access into tight spaces and reduced fatigue
  • Auto-Stop™ Control Mode, Enhanced Safety
  • POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
  • Fastest Drilling and Driving applications under load
  • Auto-Stop Feature to Protect from overaction in a bind up for enhanced safety, equipped with a dedicated auto stop light on foot of tool to indicate a protection event
  • 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
  • Hammer Drill Mode for Fast Drilling into Brick, Block or Concrete
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
1/2 in
Chuck Size
1/2 in
Depth
6-19/20 in
Diameter
1/2 in
Height
8-23/100 in
Length
6-19/20 in
Number of Pieces
1 Piece
Torque (In-Lbs)
1400 in-lbs
Weight
3.3 lb
Width
2-19/50 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Metal Ratcheting
Collection
M18 Fuel™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Plastic
Material Type
Glass Filled Nylon
Number of Tools Included
1
Tool Type
Hammer Drill
Electrical & Operational Information
Power Source
Battery
RPM
2100
Volts
18V
Warranty & Product Information
ETL Listed
No
Type
M290420
UL Listed
Yes
UPC
045242637720