This product requires certification to purchase.

1/2 in. High Torque Impact Wrench with Friction Ring

Milwaukee®

M18 FUEL™ 1/2 in. High Torque Impact Wrench with Friction Ring

  • Fast #
  • Part #M296720
  • Item #10089846
  • Manufacturer Part #2967-20
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ 1/2 in. High Torque Impact Wrench with Friction Ring

  • Fast #
  • Part #M296720
  • Item #10089846
  • Manufacturer Part #2967-20
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Most Power Dense - Best Combination of Power and Size.
  • POWERSTATE™ Brushless Motor delivers up to 1,200 ft-lbs of Fastening Torque & 1,600 ft-lbs of Nut-Busting Torque w/ M18™ REDLITHIUM™ FORGE™ XC8.0 Battery
  • Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces.
  • Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop.
  • Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • AUTO-SHUTOFF™ control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque
  • Mode 1 IPMs: 0 - 1,300; Mode 2 IPMs: 0 - 2,200; Mode 3 IPMs: 0 - 2,400; Mode 4 IPMs: 0 - 2,400
  • Requires Certification
Dimensions & Measurements
Diameter
3-13/100 in
Height
9-7/20 in
Length
7-3/5 in
Weight
5.9 lb
Width
3-13/100 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Collection
M18 FUEL™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Drive Size
1/2 in
Handle Type
Pistol Grip
Material
Plastic
Material Type
Nylon
Tool Type
Impact Wrench
Electrical & Operational Information
Drive Type
Impact
Power Source
Battery
Volts
18V
Warranty & Product Information
CSA Certified
No
ETL Listed
No
Type
M296720
UL Listed
Yes
UPC
045242601554