This product requires certification to purchase.

120 MPH Cordless Blower

Milwaukee®

M18 FUEL™ 120 MPH Cordless Blower

  • Fast #
  • Part #M301720
  • Item #10334502
  • Manufacturer Part #3017-20
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ 120 MPH Cordless Blower

  • Fast #
  • Part #M301720
  • Item #10334502
  • Manufacturer Part #3017-20
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • POWERSTATE™ Brushless Motor delivers a constant 500 CFM, 120 MPH, and 12.2 N of blow force
  • Reaches full throttle in under one second, boosting productivity and control
  • Up to 40% quieter than competitors at only 54 dB(A)
  • Fully compatible with the M18™ System, featuring over 250+ tools
  • Variable Speed Trigger for increased user control
  • REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity
  • Optimized balance and ambidextrous sliding lock-on deliver improved clearing control
  • No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
  • Requires Certification

Documents

Dimensions & Measurements
Height
10-1/2 in
Length
33-33/50 in
Weight
5.4 lb
Width
6-3/10 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Collection
M18 FUEL™
Color Finish Name
Red
Corded Cordless
Cordless
Handheld
Yes
Material
Plastic
Number of Tools Included
1
Portable
Yes
Tool Type
Blower
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
Type
M301720
UL Listed
Yes
UPC
045242823963