This product requires certification to purchase.

18V 1/2 in. Compact Impact Wrench with Friction Ring Bare Tool

Milwaukee®

M18 Fuel™ 18V 1/2 in. Compact Impact Wrench with Friction Ring Bare Tool

  • Fast #
  • Part #M285520
  • Item #9046939
  • Manufacturer Part #2855-20
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Fuel™ 18V 1/2 in. Compact Impact Wrench with Friction Ring Bare Tool

  • Fast #
  • Part #M285520
  • Item #9046939
  • Manufacturer Part #2855-20
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • POWERSTATE™ Brushless motor delivers 1800 in-lbs. of fastening torque for faster driving speeds
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
  • Utilizes a friction ring design to ensure quick & easy socket changes
  • Requires Certification
Dimensions & Measurements
Height
6-81/100 in
Length
4-13/100 in
Weight
2.5 lb
Width
9-17/100 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Collection
M18 Fuel™
Color Finish Name
Red
Corded Cordless
Cordless
Drive Size
1/2 in
Material
Metal, Plastic
Material Type
Nylon
Tool Type
Wrench
Electrical & Operational Information
Drive Type
Impact
Power Source
Battery
RPM
25
Volts
18V
Warranty & Product Information
CSA Certified
No
ETL Listed
No
Type
M285520
UL Listed
Yes
UPC
045242568864