This product requires certification to purchase.

18V 2-Tool Combo Kit

Milwaukee®

M18 Fuel™ 18V 2-Tool Combo Kit

  • Fast #
  • Part #M369922
  • Item #9897728
  • Manufacturer Part #3699-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Fuel™ 18V 2-Tool Combo Kit

  • Fast #
  • Part #M369922
  • Item #9897728
  • Manufacturer Part #3699-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
  • Drill is only 6.9" length for access into tight spaces and reduced fatigue
  • Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated auto stop light on foot of tool to indicate a protection event
  • Hammer Drill Mode for Fast Drilling into Brick, Block or Concrete
  • 2760-20: FLUID-DRIVE hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance and increased durability over a standard impact
  • Part of the M18™ System, Fully Compatible with 200+ Solutions
  • Includes: (1) M18 FUEL 1/2" Hammer Drill (2904-20), (1) M18 FUEL SURGE 1/4" Hydraulic Driver (2760-20), (2) M18 REDLITHIUM XC5.0 Battery Packs, (1) M18 & M12 Multi-Voltage Charger, (1) Side Handle, (2) Belt Clip, (1) Carrying Case
  • Requires Certification
Dimensions & Measurements
Bit Sizes
1/2 in, 1/4 in
Chuck Size
1/2 in
Diameter
20-2/25 in
Height
14-9/100 in
Length
6-9/10 in
Number of Pieces
2 Piece
Torque (In-Lbs)
1200 in-lbs
Weight
22.32 lb
Width
20-2/25 in
Included Components
Case Included
Yes
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
18V
Battery Type
REDLITHIUM
Chuck Type
Keyless
Collection
M18 Fuel™
Color Finish Name
Black, Red
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Plastic
Material Type
Glass Filled Nylon
Number of Tools Included
2
Tool Type
Tool Kit
Electrical & Operational Information
AMP
5
Power Source
Battery
RPM
2000
Volts
18V
Warranty & Product Information
CSA Certified
Yes
ETL Listed
Yes
GSA Approved
No
Type
M369922
UL Listed
Yes
UPC
045242637782