This product requires certification to purchase.

18V High Torque Impact Wrench 3/4 in. Friction Ring Kit

Milwaukee®

M18 Fuel™ 18V High Torque Impact Wrench 3/4 in. Friction Ring Kit

  • Fast #
  • Part #M286422R
  • Item #9929667
  • Manufacturer Part #2864-22R
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Fuel™ 18V High Torque Impact Wrench 3/4 in. Friction Ring Kit

  • Fast #
  • Part #M286422R
  • Item #9929667
  • Manufacturer Part #2864-22R
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • POWERSTATE™ brushless motor delivers up to 1200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Most compact cordless high torque impact wrench in its class at 8.59 in. in length
  • ONE-KEY™ Compatible: customize, track and manage tool’s performance and location
  • M18 fuel with ONE-KEY™ Technology provides the most repeatable impact wrench in the industry
  • Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
  • Features a pin detent design for maximum socket retention
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • LED light to illuminate the work area
  • Requires Certification

Documents

Dimensions & Measurements
Height
10-3/4 in
Length
8-59/100 in
Torque (In-Lbs)
6000 in-lbs
Weight
6.3 lb
Width
3-3/20 in
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Collection
M18 Fuel™
Color Finish Name
Black, Red
Corded Cordless
Cordless
Drive Size
3/4 in
Handle Type
Pistol
Material
Plastic
Number of Tools Included
1
Tool Type
Impact Wrench
Electrical & Operational Information
AMP
5
Drive Type
Impact
Power Source
Battery
RPM
1800
Volts
18V
Warranty & Product Information
CSA Certified
Yes
ETL Listed
Yes
Type
M286422R
UL Listed
Yes
UPC
045242778980