This product requires certification to purchase.

4-1/2-6 in. Braking Grinder Paddle Switch

Milwaukee®

M18 FUEL™ 4-1/2-6 in. Braking Grinder Paddle Switch

  • Fast #
  • Part #M367020
  • Item #10465128
  • Manufacturer Part #3670-20
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ 4-1/2-6 in. Braking Grinder Paddle Switch

  • Fast #
  • Part #M367020
  • Item #10465128
  • Manufacturer Part #3670-20
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • POWERSTATE™ Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
  • M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size and the longest life vs. REDLITHIUM™ batteries.
  • RAPIDSTOP™ Brake stops most wheels in less than 2 second
  • Electronic Clutch for Kickback Protection
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • Overload Protection to Maximize Motor Life
  • Anti-Vibration Side Handle for Reduced User Fatigue
  • Streamlined Handle Grip Size for Increased Control and Ease-Of-Comfort
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • 5/8"-11 Spindle for use with common grinding accessories
  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
5/8 in
Depth
14-3/4 in
Diameter
14-3/4 in
Handle Length (in)
6 in
Height
4-1/2 in
Length
14-3/4 in
Weight
5.3 lb
Width
3 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Coating
Black, Red
Collection
M18 FUEL™
Color Finish Name
Black, Red
Corded Cordless
Cordless
Handle Material
Nylon
Handle Type
Straight
Material
Glass Filled Nylon, Aluminum
Number of Tools Included
1
Tool Type
Grinder
Electrical & Operational Information
AMP
0
Power Source
Battery
RPM
9000
Volts
18V
Warranty & Product Information
ETL Listed
No
Type
M367020
UL Listed
Yes
UPC
045242779970