This product requires certification to purchase.

M18 Fuel 4-Tool Combo Kit

Milwaukee®

M18 Fuel 4-Tool Combo Kit

  • Fast #
  • Part #M369724PO
  • Item #12284210
  • Manufacturer Part #3697-24PO
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Fuel 4-Tool Combo Kit

  • Fast #
  • Part #M369724PO
  • Item #12284210
  • Manufacturer Part #3697-24PO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • POWERSTATE™ Brushless Motor delivers the power to complete the widest range of drilling and driving applications
  • Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
  • The M18 FUEL™ 4-1/2" / 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
  • 7/8" stroke length removes more material with each stroke resulting in the faster cuts
  • ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • AUTOSTOP™ Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event
  • RAPIDSTOP™ Brake stops most wheels in less than 2 seconds.
  • 250lbs Weight Capacity
  • All tools compatible with all M18™ batteries
  • Requires Certification
Dimensions & Measurements
Height
8-23/100 in
Length
6-19/20 in
Weight
3.3 lb
Width
2-19/50 in
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Type
Li-ion (Lithium-ion)
Corded Cordless
Cordless
Material
Metal
Number of Tools Included
4
Saw Type
Reciprocating
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
Type
M369724PO
UL Listed
Yes
UPC
045242412082