This product requires certification to purchase.

7-1/4 in. Circular Saw Tool Only

Milwaukee®

M18 FUEL™ 7-1/4 in. Circular Saw Tool Only

  • Fast #
  • Part #M283420
  • Item #11398964
  • Manufacturer Part #2834-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ 7-1/4 in. Circular Saw Tool Only

  • Fast #
  • Part #M283420
  • Item #11398964
  • Manufacturer Part #2834-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • POWERSTATE™ Brushless Motor provides the power to complete more demanding applications and the cut speed to achieve greater productivity
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
  • Up to 750 Cuts Per Charge (M18 REDLITHIUM™ FORGE™ HD12.0 battery)
  • 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
  • Bevel detents at 22.5 and 45 degrees
  • Depth detents at 1/2", 3/4", and 1-1/2”
  • Integrated dust port on guard and included vac adaptor
  • LED light for increased accuracy and visibility
  • Integrated rafter hook for easy storage
  • Magnesium shoe and guards for maximum durability
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
0.625 in
Blade Length (in)
7-1/4 in
Cutting Capacity
2 in - 2-5/8 in
Diameter
7-1/4 in
Height
8-1/2 in
Length
14 in
Weight
7.9 lb
Width
7-2/5 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Blade Material
Steel
Collection
M18 FUEL™
Color Finish Name
Black, Red
Corded Cordless
Cordless
Material
Magnesium
Number of Tools Included
1
Saw Type
Circular
Tool Type
Circular Saw
Electrical & Operational Information
AMP
0
Power Source
Battery
RPM
6000
Volts
18V
Warranty & Product Information
Type
M283420
UL Listed
Yes
UPC
045242869428