This product requires certification to purchase.

Cordless 18V Tool Kit

Milwaukee®

M18 Fuel™ Cordless 18V Tool Kit

  • Fast #
  • Part #M296020
  • Item #9046918
  • Manufacturer Part #2960-20
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Fuel™ Cordless 18V Tool Kit

  • Fast #
  • Part #M296020
  • Item #9046918
  • Manufacturer Part #2960-20
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • POWERSTATE™ brushless motor delivers up to 450 ft./lbs. of fastening torque and 600 ft./lbs. of nut-busting torque
  • REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Compact length at 6.7 in. allows for more access in tight spaces
  • Friction ring (hog ring) ensures quick and easy socket changes
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
  • Includes AUTO SHUT-OFF™ and bolt-removal mode
  • Mode 1 IPMs: 0-900; Mode 2 IPMs: 0-2,100; Mode 3 IPMs: 0-3,100; Mode 4 IPMs: 0-3,100
  • 6.0 in length provides most access in tight spaces
  • AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-1/5 in
Length
6 in
Torque (In-Lbs)
600 ft-lbs
Weight
5 lb
Width
2-37/50 in
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Collection
M18 Fuel™
Color Finish Name
Red
Corded Cordless
Cordless
Drive Size
3/8 in
Material
Aluminum, Plastic
Material Type
Nylon
Electrical & Operational Information
Drive Type
Impact
Power Source
Battery
RPM
2575
Volts
18V
Warranty & Product Information
UL Listed
Yes
UPC
045242568901