This product requires certification to purchase.

Cordless Redlithium™ Framing Nailer Bare Tool

Milwaukee®

M18 Fuel™ Cordless Redlithium™ Framing Nailer Bare Tool

  • Fast #
  • Part #M274520
  • Item #8543701
  • Manufacturer Part #2745-20
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Fuel™ Cordless Redlithium™ Framing Nailer Bare Tool

  • Fast #
  • Part #M274520
  • Item #8543701
  • Manufacturer Part #2745-20
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Power to sink nails in engineered lumber
  • Fires 3 nails per second
  • No gas cartridge required
  • Zero ramp-up time
  • Tool free drive depth adjustment
  • Sequential and contact actuation firing modes
  • Dry fire lockout
  • Rafter hook included
  • Belt hook included
  • On board hex key storage
  • Requires Certification
Dimensions & Measurements
Height
13-3/10 in
Length
14-1/10 in
Weight
9.6 lb
Width
4-7/10 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Collection
M18 Fuel™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Number of Tools Included
1
Tool Type
Framing Nailer
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
Application
Residential
UL Listed
Yes
UPC
045242537303