This product requires certification to purchase.

Deep Cut Band Saw Kit

Milwaukee®

M18 FUEL™ Deep Cut Band Saw Kit

  • Fast #
  • Part #M292922
  • Item #10927391
  • Manufacturer Part #2929-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ Deep Cut Band Saw Kit

  • Fast #
  • Part #M292922
  • Item #10927391
  • Manufacturer Part #2929-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?

Product Details

Product Description
  • POWERSTATE™ Brushless Motor: Built for the M18 FUEL™ Deep Cut Band Saw delivers 550 SFPM to provide the power needed to compete on the toughest applications.
  • Lightest Weight, Less Fatigue
  • Faster Cuts: More work done.
  • Up to 78 Cuts per charge: in 1-5/8" Unistrut.
  • 5" x 5" Cut Capacity
  • Cut-Brake: When enabled, Automatic blade brake to reduce the risk of damage to sensitive materials near the cut.
  • Integrated Rafter Hook
  • Integrated Tether Attachment
  • Tool Free Adjustable Shoe
  • LED Worklight
  • Requires Certification

Documents

Dimensions & Measurements
Blade Length (in)
44-7/8 in
Blade Width (in)
1/2 in
Cutting Capacity
5 in
Height
10-3/5 in
Length
20-9/10 in
Teeth Per Inch
8/10
Weight
10.5 lb
Width
6-3/10 in
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Type
Li-ion (Lithium-ion)
Blade Material
Metal
Collection
M18 FUEL™
Color Finish Name
Black, Silver, Red
Corded Cordless
Cordless
Number of Tools Included
1
Portable
Yes
Saw Type
Band
Tool Type
Band Saw
Variable Speed
Yes
Electrical & Operational Information
AMP
5
Power Source
Battery
Volts
18V
Warranty & Product Information
Type
M292922
UL Listed
Yes
UPC
045242835799