This product requires certification to purchase.

Deep Cut Dual Trigger Band Saw with One-Key

Milwaukee®

M18 FUEL™ Deep Cut Dual Trigger Band Saw with One-Key

  • Fast #
  • Part #M2929S20
  • Item #11457605
  • Manufacturer Part #2929S-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ Deep Cut Dual Trigger Band Saw with One-Key

  • Fast #
  • Part #M2929S20
  • Item #11457605
  • Manufacturer Part #2929S-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual Trigger: Two Handed Activation.
  • ONE-KEY™ Track & Manage.
  • POWERSTATE™ Brushless Motor: Built for the M18 FUEL™ Dual Trigger Deep Cut Band Saw delivers 550 SFPM to provide the power needed to compete on the toughest applications.
  • Lightest Weight, Less Fatigue.
  • Faster Cuts: More Work Done
  • Up to 78 cuts per charge: in 1-5/8" Unistrut
  • Cut Capacity: 5" x 5"
  • Cut-Brake: When selected, automatic blade brake to reduce the risk of damage to sensitive materials near the cut.
  • Integrated Rafter Hook, Tether Attachment & Blade Covers
  • Tool Free Adjustable Shoe
  • Requires Certification

Documents

Dimensions & Measurements
Blade Length (in)
44-7/8 in
Blade Width (in)
1/2 in
Cutting Capacity
5 in
Height
11 in
Length
20-2/5 in
Teeth Per Inch
8/10
Weight
11.2 lb
Width
6-3/5 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Blade Material
Metal
Collection
M18 FUEL™
Color Finish Name
Black, Red
Corded Cordless
Cordless
Number of Tools Included
1
Portable
Yes
Saw Type
Band
Tool Type
Band Saw
Variable Speed
Yes
Electrical & Operational Information
AMP
0
Power Source
Battery
Volts
18V
Warranty & Product Information
Type
M2929S20
UL Listed
Yes
UPC
045242835805