This product requires certification to purchase.

HATCHET™ 8 in. Pruning Saw (Tool-Only)

Milwaukee®

M18 FUEL™ HATCHET™ 8 in. Pruning Saw (Tool-Only)

  • Fast #
  • Part #M300420
  • Item #9935684
  • Manufacturer Part #3004-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ HATCHET™ 8 in. Pruning Saw (Tool-Only)

  • Fast #
  • Part #M300420
  • Item #9935684
  • Manufacturer Part #3004-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Increased Access & Control
  • Power to Cut Hardwoods
  • Fastest Cutting Pruning Saw
  • POWERSTATE™ Brushless Motor delivers the power to complete cuts in demanding materials
  • Full house chain minimizes vibration and delivers clean cuts
  • Lanyard loop for tie off points in aerial applications
  • Easy access chain tensioner for quick adjustments to chain tension
  • Metal bucking spikes for increased control during applications
  • Translucent oil reservoir for clear visibility to oil levels
  • Variable speed trigger increases user control
  • Requires Certification

Documents

Dimensions & Measurements
Blade Length (in)
8 in
Blade Width (in)
3/8 in
Cutting Capacity
7-1/2 in
Handle Length (in)
4 in
Height
9-9/10 in
Length
19-4/5 in
Weight
4 lb
Width
4 in
Characteristics & Features
Blade Material
Steel
Collection
M18 FUEL™
Color Finish Name
Red, Black
Handle Material
Plastic
Handle Type
Pistol
Number of Tools Included
1
Tool Type
Hatchet
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
Type
M300420
UPC
045242646173