This product requires certification to purchase.

M18 FUEL 1/4" Hex Impact Driver with ONE-KEY

Milwaukee®

M18 FUEL™ M18 FUEL 1/4" Hex Impact Driver with ONE-KEY

  • Fast #
  • Part #M295720
  • Item #10089010
  • Manufacturer Part #2957-20
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ M18 FUEL 1/4" Hex Impact Driver with ONE-KEY

  • Fast #
  • Part #M295720
  • Item #10089010
  • Manufacturer Part #2957-20
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • POWERSTATE™ Brushless Motor delivers unmatched power for full range of capability to complete the widest variety of applications
  • Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
  • ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • Tri-LED Lighting for maximum workspace visibility
  • Compact Size (4.47") for access in tight spaces
  • 4-Mode Drive Control
  • 2000 in-lbs of torque
  • 3900 RPM
  • Single Handed Bit Insertion for Ease of Use
  • 2.2lbs
  • Requires Certification
Dimensions & Measurements
Diameter
2-3/5 in
Height
8 in
Length
4-49/100 in
Number of Pieces
1 Piece
Torque (In-Lbs)
2000 in-lbs
Weight
2.3 lb
Width
2-3/5 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Hex
Collection
M18 FUEL™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Drive Size
1/2 in
Material
Plastic
Material Type
Nylon
Number of Tools Included
1
Tool Type
Impact Driver
Electrical & Operational Information
AMP
0
Power Source
Battery
RPM
3900
Volts
18V
Warranty & Product Information
ASME
No
CSA Certified
No
ETL Listed
No
Type
M295720
UL Listed
Yes
UPC
045242637898