This product requires certification to purchase.

M18 Fuel 18V Ringer Roll Groover

Milwaukee®

M18 FUEL™ M18 Fuel 18V Ringer Roll Groover

  • Fast #
  • Part #M292822
  • Item #11655727
  • Manufacturer Part #2928-22
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ M18 Fuel 18V Ringer Roll Groover

  • Fast #
  • Part #M292822
  • Item #11655727
  • Manufacturer Part #2928-22
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for the Pipe Fitter
  • Grooves 2” - 6” Sch 40, 2” - 6” Sch 10
  • Fastest Setup to Install, Work Anywhere
  • Easiest Way to Groove
  • Up to 25 3" Sch 40 Grooves Per Charge
  • Easiest Transportation for Maximum Productivity
  • No Ratcheting, No Cranking
  • Operates in Less Than 4-1/2” of Clearance for Best Access
  • One-Key™ technology allows for tracking, tool security, and inventory management
  • REDLINK PLUS™ intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
  • Requires Certification
Dimensions & Measurements
Height
10-1/4 in
Length
19 in
Weight
45 lb
Width
8-1/2 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Collection
M18 FUEL™
Color Finish Name
Black, Red, Silver
Material
Stainless Steel, Carbon Steel, Steel
Tool Type
Roll Groover
Electrical & Operational Information
AMP
12
Volts
18V
Warranty & Product Information
Application
Grooving
Product Type
Roll Groove
Type
M292822
UL Listed
Yes
UPC
045242369379