This product requires certification to purchase.

M18 Fuel Combo Kit with One-Key

Milwaukee®

M18 FUEL™ M18 Fuel Combo Kit with One-Key

  • Fast #
  • Part #M369622
  • Item #10089034
  • Manufacturer Part #3696-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ M18 Fuel Combo Kit with One-Key

  • Fast #
  • Part #M369622
  • Item #10089034
  • Manufacturer Part #3696-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
  • POWERSTATE™ Brushless Motor delivers unmatched power for full range of capability to complete the widest variety of applications
  • Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
  • Drill is only 6.9" in length for access into tight spaces and reduced fatigue
  • ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • Fastest Drilling and Driving applications under load
  • AUTOSTOP Feature to Protect from over rotation in a bind up for enhanced safety, equipped with a dedicated AUTOSTOP light on foot of tool to indicate a protection event
  • Impact is only 4.47" for access in tight spaces
  • 4-Mode Drive Control
  • 2000 in-lbs of torque
  • Requires Certification
Dimensions & Measurements
Chuck Size
1/2 in
Diameter
5-3/5 in
Height
14 in
Length
20 in
Number of Pieces
1 Piece
Torque (In-Lbs)
1400 in-lbs
Weight
17.1 lb
Width
5-3/5 in
Included Components
Case Included
Yes
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Metal
Coating
Plastic, Metallic
Collection
M18 FUEL™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Plastic
Material Type
Nylon
Number of Tools Included
1
Tool Type
Combo Kit
Electrical & Operational Information
AMP
5
Power Source
Battery
RPM
3900
Volts
18V
Warranty & Product Information
CSA Certified
Yes
ETL Listed
No
GSA Approved
No
Type
M369622
UL Listed
Yes
UPC
045242795925