This product requires certification to purchase.

M18 Fuel Sawzall Recip Saw Kilgore

Milwaukee®

M18 Fuel™ M18 Fuel Sawzall Recip Saw Kilgore

  • Fast #
  • Part #M282120KILGORE
  • Item #9889138
  • Manufacturer Part #2821-20 KILGORE
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Fuel™ M18 Fuel Sawzall Recip Saw Kilgore

  • Fast #
  • Part #M282120KILGORE
  • Item #9889138
  • Manufacturer Part #2821-20 KILGORE
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-1/4" Stroke length removes more material with each stroke
  • Adjustable shoe extends the life of the blade
  • Built-In LED light illuminates the work surface while cutting
  • Compatible with all M18 batteries and M18 chargers
  • Hang hook: allows for convenient storage on the job
  • Lever Action QUIK-LOK™ Blade Clamp provides fast and easy blade changes
  • POWERSTATE™ Brushless Motor: Increased cutting speed and power thought the toughest applications
  • REDLINK™ Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Wear resistant lever actuated QUIK-LOK(TM) blade clamp provides fast and easy blade changes
  • Anti-Corrosion Blade Clamp delivers prolonged blade clamp durability with less downtime due to corrosion
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/4 in
Handle Length (in)
6-3/10 in
Height
6-3/10 in
Length
17-1/10 in
Number of Pieces
1 Piece
Weight
8.4 lb
Width
3-3/5 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Quik-Lok
Collection
M18 Fuel™
Color Finish Name
Red, Black
Corded Cordless
Cordless
Handle Type
D-handle
Material
Plastic
Material Type
Glass Filled Nylon
Number of Tools Included
1
Saw Type
Reciprocating
Tool Type
Saw
Variable Speed
Yes
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
ETL Listed
No
Type
M282120KILGORE
UL Listed
Yes