This product requires certification to purchase.

RINGER™ Roll Groover for 1-1/4 in. - 4 in. Sch 10/40, 6 in. Sch 10

Milwaukee®

M18 FUEL™ RINGER™ Roll Groover for 1-1/4 in. - 4 in. Sch 10/40, 6 in. Sch 10

  • Fast #
  • Part #M292722
  • Item #11641687
  • Manufacturer Part #2927-22
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ RINGER™ Roll Groover for 1-1/4 in. - 4 in. Sch 10/40, 6 in. Sch 10

  • Fast #
  • Part #M292722
  • Item #11641687
  • Manufacturer Part #2927-22
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for the Sprinkler Fitter
  • Grooves 1-1/4” – 6” Sch 10, 1-1/4” - 4” Sch 40
  • Fastest Setup to Finish, Work Anywhere
  • Easiest Way to Groove
  • Up to 50 2.5" Sch 10 Grooves Per Charge
  • Easiest Transportation for Maximum Productivity
  • No Ratcheting, No Cranking
  • Operates in Less Than 4-1/2” of Clearance for Best Access
  • One-Key™ technology allows for tracking, tool security, and inventory management
  • REDLINK PLUS™ intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
  • Requires Certification
Dimensions & Measurements
Height
10-1/4 in
Length
19 in
Weight
42 lb
Width
10-1/4 in
Characteristics & Features
Collection
M18 FUEL™
Color Finish Name
Black, Red, Silver
Material
Stainless Steel, Carbon Steel, Steel
Tool Type
Roll Groover
Electrical & Operational Information
AMP
8
Volts
18V
Warranty & Product Information
Type
M292722
UL Listed
Yes
UPC
045242742004